missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Bib Apron
Description
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- D13396835
Specifications
Specifications
| Type | Chemical-resistant Apron |
| Size | Universal |
| Material | Tychem |
| Color | Yellow |
| Disposable | Single-use |
| Closure Type | Neck Snap, Waist Ties |
| Sterility | Non-sterile |
| Includes | Neck loop; Waist ties |
| Dimensions (L x W) | 36 x 28 in. |
| Length (English) | 36 in. |
| Show More |