missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 2000 Hooded Coverall
Flexible and durable light liquid splash protection
Supplier: DuPont™ QC122SYLLG001200
Description
Tychem™ QC is a polyethylene-coated Tyvek™ fabric that provides at least 30 minutes of protection against 42 chemical challenges.
- Attached hood with elastic around face opening
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Yellow for high visibility
- 10 mil thickness
QC 122B
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
QC 122S
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
QC 122T
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
Compliance
Meets ASTM™ D1777, ASTM D3776, ASTM D3786, ASTM D5034 standards.
Specifications
| Large | |
| Tychem | |
| Single-use | |
| Elastic | |
| Front Zipper | |
| One piece construction | |
| 97.15 to 106.04 cm | |
| Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing | |
| 89 cm | |
| 5.5 to 5.9 ft. |
| Unisex | |
| Yellow | |
| Attached Socks | |
| Attached | |
| Serged | |
| 28.5 in. | |
| 10 mil | |
| 35 in. | |
| 25.75 in. | |
| 1.67 to 1.8 m |