missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 2000 Coverall (all)

Catalog No. 19812695
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
19812695 Medium Serged
18999593E 4X-Large Serged
19812696 X-Large Serged
18999593D 3X-Large Serged
18999593A Large Serged
18999593C 2X-Large Serged
19041747 Large Bound
19041760 2X-Large Bound
19715319 3X-Large Bound
18999593F 5X-Large Serged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19812695 Supplier DuPont™ Supplier No. QC120SYLMD001200

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Laydown collar
  • Open wrists
  • Open ankles
  • Yellow for high visibility
  • 10 mil thickness

QC 120B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 120S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seams

QC 120T

  • Taped seams provide strong chemical resistance against heavy liquid splashes
  • A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Specifications

Size Medium
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Open
Cuff Style Open
Closure Type Zipper
Seam Type Serged
Description Polyethylene Film Coated on Tyvek™ Fabric
Size (English) Inseam 28 in.
Size (Metric) Chest 89.53 to 98.42 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 33.75 in.
Length (Metric) Sleeve 85.7 cm
Width (English) Chest 24.25 in.
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Show More Show Less