missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ 5000 Encapsulated Level B

Catalog No. 19067014
Change view
Click to view available options
Size (English) Chest:
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest
19067014 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19067014 Supplier DuPont™ Supplier No. C3528TTNXL000600

Encapsulated design provides protection from liquid splash exposure for both wearer and respiratory equipment

  • 5000 Encapsulated Level B design provides protection from liquid splash exposure for both the wearer and respiratory equipment
  • Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
  • Manufactured under specifications that do not contain natural rubber latex
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
  • Also provides coverage from overhead liquid splash (does not provide vapor protection)
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Standard 20 mil PVC faceshield
  • Rear entry design keeps closure away from direct contact with frontal chemical exposure and provides ability to change air bottle on SCBA without removing the entire garment
  • Expanded back to accommodate self-contained air breathing apparatus (SCBA)
  • Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
  • Elastic opening for tighter fit at wrist
  • Integrated socks composed of garment material
  • D13469662

Specifications

Color Tan
Material Tychem
Size X-Large
Ankle Style Boot Overflaps
Closure Type Zipper
Height (English) 5 ft. 9 in. to 6 ft. 3 in.
Seam Type Taped
Size (English) Chest 30 in.