missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 5000 Coverall (all)
Taped seams provide strong chemical resistance against heavy liquid splashes
Supplier: DuPont™ C3125TTN3X000600
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Laydown collar
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Elastic opening for tighter fit at ankle
- Manufactured under specifications that do not contain natural rubber latex
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Specifications
| 3X-Large | |
| Tychem | |
| Elastic | |
| Taped | |
| 6 ft.2 in. to 6 ft. 4 in. |
| Unisex | |
| Tan | |
| Zipper | |
| 31.75 in. |