missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek™ 400 Coveralls, 125S Series, Elastic Wrists and Ankles
GREENER_CHOICE

Catalog No. p-8015670
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
013614B Medium
013614C Large
013614D X-Large
013614E 2X-Large
013614F 3X-Large
19308647 4X-Large
013614H 5X-Large
013614J 7X-Large
013614I 6X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 013614B Supplier DuPont™ Supplier No. TY125SWHMD002500
Only null left

Coveralls with elastic wrists and ankles provide an ideal balance of protection, durability, and comfort.

  • Fabric: Tyvek 400D; serged seams
  • Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Laydown collar; longer zipper extends to chin for complete coverage of neck area
  • Storm flap of garment material covers zipper
  • Elastic opening for tighter fit at wrists and ankles
  • Elastic waist to better position the garment
  • Thumb loop to keep garment sleeve in place
  • Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance

Specifications

Product Type General Purpose Coveralls
Size Medium
Gender Unisex
Material Tyvek
Color White
Disposable Limited-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Collared
Hood Type Unhooded
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Particle
Collar Type Laydown
Certifications/Compliance ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127
Description Flashspun HDPE
Latex Free Yes
Model TY125SWH
Size (English) Chest 36.75 to 40.25 in.
Size (English) Inseam 28.5 in.
Size (Metric) Chest 93.34 to 102.23 cm
Size (Metric) Inseam 72.39 cm
Thickness 5.7 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance, Operations, Spray Painting, Cleaning
Length (English) Sleeve 34 in.
Length (Metric) Sleeve 86.36 cm
Height (English) 5.3 to 5.7 ft.
Height (Metric) 1.6 to 1.73 m
Quantity 25/Cs.
Show More Show Less