missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ ProShield™ 6 SFR Coverall (all)

Catalog No. 19006000F
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Inseam:
73.66 cm
74.93 cm
77.47 cm
80 cm
82.55 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Inseam
19006000F 3X-Large 80 cm
19006000E 2X-Large 77.47 cm
190881212G 4X-Large 82.55 cm
189994494A Large 73.66 cm
189994494B X-Large 74.93 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Not suitable for liquid and dry chemical protection.
Catalog No. 19006000F Supplier DuPont™ Supplier No. TM120SBU3X002500
Not suitable for liquid and dry chemical protection.

DuPont ProShield 6 SFR Coverall, provide enhanced protection from moisture, sparks and flames for applications

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Laydown collar
  • Open wrists
  • Open ankles
  • Manufactured under specifications that do not contain natural rubber latex
  • Stormflaps

Specifications

Size 3X-Large
Gender Unisex
Material Proshield
Color Blue
Disposable Single-use
Ankle Style Open
Neck Style Collared
Closure Type Zipper
Seam Type Serged
Resistance Flame
Collar Type Standard fold
Size (English) Chest 47.25 to 50.75 in.
Size (English) Inseam 31.5 in.
Size (Metric) Inseam 80 cm
For Use With (Application) Provide enhanced protection from moisture, sparks and flames for applications in steel mills, Coal mines, refineries, laboratories and by utilities workers
Length (English) Sleeve 38.5 in.
Length (Metric) Sleeve 97.79 cm
Height (English) 6.2 to 6.4 ft.
Height (Metric) 1.8 to 1.9 m
Show More Show Less