missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ ProShield™ 6 SFR Coverall (all)

Catalog No. 189994494A
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Inseam:
73.66 cm
74.93 cm
77.47 cm
80 cm
82.55 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Inseam
189994494A Large 73.66 cm
19006000F 3X-Large 80 cm
19006000E 2X-Large 77.47 cm
190881212G 4X-Large 82.55 cm
189994494B X-Large 74.93 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Not suitable for liquid and dry chemical protection.
Catalog No. 189994494A Supplier DuPont™ Supplier No. TM120SBULG002500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Not suitable for liquid and dry chemical protection.

It provides enhanced protection from moisture, sparks and flames for applications

  • Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
  • Laydown collar
  • Open wrists
  • Open ankles
  • Manufactured under specifications that do not contain natural rubber latex
  • Stormflaps

Specifications

Product Type Fire Protective Garment
Size Large
Gender Unisex
Material Proshield
Color Blue
Disposable Single-use
Waist Style Non-elastic
Ankle Style Open
Cuff Style Open
Neck Style Collared
Hood Type Standard Collar
Closure Type Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Flame
Collar Type Standard fold
Size (English) Chest 38.25 to 41.75 in.
Size (English) Inseam 29 in.
Size (Metric) Inseam 73.66 cm
For Use With (Application) Provide enhanced protection from moisture, sparks and flames for applications in steel mills, Coal mines, refineries, laboratories and by utilities workers
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Height (English) 5.5 to 5.9 ft.
Height (Metric) 1.6 to 1.7 m
Show More Show Less