missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ ProShield™ 30 Boot Covers

Catalog No. 296355624
Change view
Click to view available options
Size:
Large
X-Large
Length (English):
15 in.
17 in.
Length (Metric):
38.1 cm
43.18 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
296355624 X-Large 17 in. 43.18 cm
296355623 Large 15 in. 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Should not be worn around open flame, heat source, sparks or ignition sources.
Catalog No. 296355624 Supplier DuPont™ Supplier No. PE444SWHXL010000
Should not be worn around open flame, heat source, sparks or ignition sources.

Boot covers are 13 in. high with elastic top for secure fit and are suitable for controlled envnironments.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • Elastic at ankles for secure fit
  • 13 in. high boot cover with elastic top
  • Bulk packaged in double transparent poly liners
  • Manufactured under specifications that do not contain natural rubber latex

Specifications

Size X-Large
Material Microporous Composite Fabric, Spunbond Polypropylene
Latex Free Yes
Coating Polyethylene
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Top and Ankles
Seam Type Serged
Certifications/Compliance ASTM D3776
Packaging Quantity 100 Pairs/Cs.
Packaging Type Bulk Packaged, Double Transparent Poly Liners
Length (English) 17 in.
Length (Metric) 43.18 cm
Height (English) 13 in.
Height (Metric) 33.02 cm
Resistance Dry Particulates, Splash
Product Type Controlled Environments Boot Covers
Show More Show Less