missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 30 Boot Covers
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Elastic at ankles for secure fit
- 13 in. high boot cover with elastic top
- Bulk packaged in double transparent poly liners
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | Large |
| Material | Microporous Composite Fabric, Spunbond Polypropylene |
| Latex Free | Yes |
| Coating | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Seam Type | Serged |
| Certifications/Compliance | ASTM D3776 |
| Show More |