missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 10 Lab Coat
Description
- Knit collar
- Set sleeve
- Knit cuff
- Manufactured under specifications that do not contain natural rubber latex
Spécifications
Spécifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | ProShield |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Afficher plus de résultats |