missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 10 Frock
Description
- Frock provides body-length jacket design with front snap closures (6+1 adjustable) for easy donning and doffing
- Mandarin collar
- Extends to knee
- Set sleeve
- Knit cuff
- Enclosed elastic wrist
- Serged seams
- Manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Size | Medium |
| Material | ProShield |
| Color | White |
| Disposable | Single-use |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Collar Type | Mandarin |
| Latex Free | Yes |
| Product Type | General Purpose Frock |
| Seam Type | Serged |
| Show More |