missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProClean™ Frock
Maximum containment short of a full coverage coverall. DuPont™ ProClean™ limited-use, full-length frocks offer the breathability and comfort of microporous film fabric.
Supplier: DuPont™ PC270SWHXL00300B
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Elastic opening for tighter fit at wrist
- Bound neck for lower particle shedding
- Frocks provide body-length jacket design with front snap closures for easy donning and doffing
- Bulk packaged in double transparent poly liners.
Specifications
| Controlled Environments Frock | |
| Microporous Composite Fabric | |
| Non-sterile | |
| Elastic | |
| 38 to 40 in. | |
| 41.75 in. | |
| Class 1000 (ISO 6) |
| X-Large | |
| White | |
| Snaps | |
| Serged | |
| 96.5 to 101.6 cm | |
| 106 cm |