missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ ProClean™ Boot Covers

Numéro de catalogue. 19088397
Modifier l'affichage
Click to view available options
Size:
Medium
Large
X-Large
Height (English):
18.5 in.
19 in.
19.5 in.
Length (English):
11.25 in.
14 in.
19.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size Height (English) Length (English)
19088397 X-Large 19.5 in. 19.5 in.
19088395 Medium 18.5 in. 11.25 in.
19088396 Large 19 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 19088397 Fournisseur DuPont™ Code fournisseur PC444SWHXL01000B
Il en reste null

Boot covers are 18 in. with covered elastic top and embossed PVC soles.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • Elastic at ankles for secure fit
  • 18 in. high boot cover with covered elastic top
  • PVC soles provides enhanced skid-resistance and durability
  • Bulk packaged in double transparent poly liners.

Spécifications

Size X-Large
Material Microporous Composite Fabric
Latex Free Yes
Color White
Closure Type Elastic Top and Ankles
Sole Type Anti-skid
Seam Type Serged
Certifications/Compliance ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1
Length (English) 19.5 in.
Length (Metric) 49.53 cm
Height (English) 19.5 in.
Height (Metric) 49.53 cm
Resistance Dry Particulates, Splash
Product Type Controlled Environments Boot Covers
Afficher plus de résultats Afficher moins de résultats