missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ ProClean™ Boot Covers

Catalog No. 19088395
Change view
Click to view available options
Size:
Medium
Large
X-Large
Height (English):
18.5 in.
19 in.
19.5 in.
Length (English):
11.25 in.
14 in.
19.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English) Length (English)
19088395 Medium 18.5 in. 11.25 in.
19088396 Large 19 in. 14 in.
19088397 X-Large 19.5 in. 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19088395 Supplier DuPont™ Supplier No. PC444SWHMD01000B

Boot covers are 18 in. with covered elastic top and embossed PVC soles.

  • Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
  • Elastic at ankles for secure fit
  • 18 in. high boot cover with covered elastic top
  • PVC soles provides enhanced skid-resistance and durability
  • Bulk packaged in double transparent poly liners.

Specifications

Size Medium
Material Microporous Composite Fabric
Latex Free Yes
Color White
Closure Type Elastic Top and Ankles
Sole Type Anti-skid
Seam Type Serged
Certifications/Compliance ASTM D3776, ASTM D774, ASTM D5034, ASTM D257, AATCC 127, 16 CFR 1610 Class 1
Length (English) 11.25 in.
Length (Metric) 28.57 cm
Height (English) 18.5 in.
Height (Metric) 46.99 cm
Resistance Dry Particulates, Splash
Product Type Controlled Environments Boot Covers
Show More Show Less