missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Frock

Description
- Garments are gamma sterilized to SAL of 10-6.
- Clean-processed garments offer lowest level of particle shedding within DuPont product portfolio
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Elastic opening for tighter fit at wrist
- Bound neck for lower particle shedding
- Adjustable snap at neck for better fit
- Full traceability on all sterilized apparel with Certificates of Sterility.
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Size | Small |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Seam Type | Bound |
| No. of Pockets | None |
| Show More |