missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ IsoClean™ Eyes Only Non-Sterile Cleanroom Hoods
GREENER_CHOICE

Catalog No. p-21777
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19058480 Medium
19058481 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19058480 Supplier DuPont™ Supplier No. IC666BWHMD010000
Only null left

Non-sterile cleanroom hoods cover the head, neck, and shoulders to prevent contamination in the environment.

  • Securely snaps beneath the chin
  • Covers entire face, only eyes exposed
  • Bound seams, white

Order Info

Available as Class A clean.

Specifications

Product Type Eyes Only
Size Medium
Material Tyvek
Color White
Closure Type Snap
Disposable Single-use
Model IC665B
Seam Type Bound
Sterility Non-sterile
Quantity 100/Cs.
Dimensions (L x W) 18 x 22.75 in. (45.72 x 57.78 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 22.75 in.
Width (Metric) 57.78 cm
Includes Extra Snap Adjustment
Show More Show Less