missing translation for 'onlineSavingsMsg'
Learn More

Electron Microscopy Sciences Dumont Tweezers Negative Action Style N5AC, Biological, Dumoxel, Polished Finish, 113 mm OAL

Supplier:  Electron Microscopy Sciences 72856D

Encompass

Anti-capillary, type N5AC have super thin tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Biological
Material: Dumoxel
Finish: Polished
OAL: 113 mm
Tip width: 0.07 mm

Catalog No. 5024216


Only null left