missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 5, Electronic, Dumoxel, Polished Finish, 110 mm OAL
Supplier: Electron Microscopy Sciences 03035PO
Style 5 tweezers have super thin tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Dumoxel
Finish: Polished
OAL: 110 mm
Tip width: 0.1 mm