missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles

Catalog No. 09980000
Change view
Click to view available options
Diameter (Metric):
5 μm
6 μm
7 μm
8 μm
9 μm
10 μm
11 μm
14 μm
15 μm
20 μm
25 μm
30 μm
40 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09980000 5 μm
09980001 6 μm
09980002 7 μm
09980003 8 μm
09980004 9 μm
09980005 10 μm
09980006 11 μm
09980007 14 μm
09980008 15 μm
09980009 20 μm
09980010 25 μm
09980011 30 μm
09980012 40 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 09980000 Supplier Thermo Scientific™ Supplier No. 2005A

Analyze wide size range materials through laser diffraction or other methods with uniform polymer particles that mimic real world particles.

Analyze wide size range materials through laser diffraction or other methods with Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles, NIST™ traceable polystyrene DVB particles with wider size distributions that mimic real world particles and work better on laser diffraction-type instruments. Particles meet the need for NIST traceable size standards that have slightly wider distributions than our monodisperse 3000/4000 series size standards. The wider distribution provides light scatter across a range of detectors, resulting in a more repeatable measurement.

Features:
  • Material is composed of polystyrene cross-linked with divinylbenzene, giving the particle good durability and chemical stability
  • Density of the polymer is 1.05g/cm3 and the index of refraction is 1.59 at 589nm (25°C)
  • Particles are packaged as an aqueous suspension in 15mL dropper-tipped vials
  • Excellent for use with any application that requires a NIST traceable size standard with a very narrow standard deviation

Specifications

Additive Contains trace amount of surfactants
Content And Storage Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination.
Color White or Colorless
For Use With (Application) Narrow Size Standard Deviation Applications
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Polymer Particles
Includes Material Safety Data Sheet (MSDS), Certificate of Calibration and Traceability to NIST
Particle Density 1.05g/cm³
Quantity 15 mL
Refractive Index 1.59 at 589nm (25°C)
Size Distribution s = 0.6, 12% CV
Stability =24 months
Diameter (Metric) 5 μm
Show More Show Less