missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Duct Markers: SUPPLY AIR
Differentiate between different air systems. Brady™ Duct Markers are made of B-946 self-sticking vinyl.
$6.67 - $8.13
Specifications
| Description | Abrasion and chemical resistant |
|---|---|
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Format | Die-cut |
| Material | Vinyl (B-946) |
Description
- Color-coded to differentiate between different air systems
- With detachable arrows which can be applied in any direction
- Made of Pressure Sensitive Vinyl (B-964)
Specifications
| Abrasion and chemical resistant | |
| White, Blue | |
| Vinyl (B-946) | |
| SUPPLY AIR |
| Acrylic, Permanent, Cold-temperature | |
| Die-cut | |
| Duct Marker |