missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Duct Markers: EXHAUST
Description
- Color-coded to differentiate between different air systems
- With detachable arrows which can be applied in any direction
- Made of Pressure Sensitive Vinyl (B-964)
Specifications
Specifications
| Description | Abrasion and chemical resistant |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Finish | Gloss |
| Format | Die-cut |
| Material | Vinyl (B-946) |
| Product Type | Duct Marker |
| Sterility | Non-sterile |
| Display Text | EXHAUST |
| Size (English) | 20.5 x 4 in. (W x H) |
| Show More |