missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Duct Markers: EXHAUST

Catalog No. 19112025
Change view
Click to view available options
Size (English):
13.25 x 2.25 in. (W x H)
20.5 x 4 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19112025 13.25 x 2.25 in. (W x H)
19112033 20.5 x 4 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19112025 Supplier Brady™ Supplier No. 98356

Differentiate between different air systems. Brady™ Duct Markers are made of B-946 self-sticking vinyl.

  • Color-coded to differentiate between different air systems
  • With detachable arrows which can be applied in any direction
  • Made of Pressure Sensitive Vinyl (B-964)

Specifications

Description Abrasion and chemical resistant
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Format Die-cut
Material Vinyl (B-946)
Product Type Duct Marker
Display Text EXHAUST
Size (English) 13.25 x 2.25 in. (W x H)