missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Duckbill Point Tweezers
Duckbill Point Tweezers used for handling labels and SMD components.
Supplier: Excelta™ 2ASASE
Description
- Anti-magnetic stainless steel or Carbon Steel or Magnetic Stainless Steel
Specifications
| Tapered, Flat Round Duckbilled | |
| Anti-magnetic Stainless Steel | |
| Tweezers | |
| For handling labels and SMD components | |
| 0.038 cm | |
| 0.32 in. | |
| High-precision |
| 4.75 in. | |
| 120 mm | |
| 1 Ea. | |
| 0.015 in. | |
| General | |
| 0.81 cm |