missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Duckbill Point Tweezers
Duckbill Point Tweezers used for handling labels and SMD components.
Supplier: Excelta™ 27SA
Description
- Anti-magnetic stainless steel or Carbon Steel or Magnetic Stainless Steel
Specifications
| Flat | |
| Anti-magnetic Stainless Steel | |
| Tweezers | |
| For handling labels and SMD components | |
| 0.15 cm | |
| 0.31 in. | |
| High-precision |
| 4.25 in. | |
| 107 mm | |
| 1 Ea. | |
| 0.06 in. | |
| Flat tip | |
| 0.78 cm |