missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Optical™ Dual View LED Microscope
Dual viewing head permits simultaneous viewing by student and teacher, and is also ideal for video microscopy. The Dual View LED Microscope is a very versatile microscope recommended for instruction through grade 12.
Supplier: National Optical™ 132CLED
Description
An ideal DIN optical system combined with LED illumination delivers higher light efficiency than standard 20 W tungsten bulb and assures cool operating temperature.
Optical System
- Widefield 10X eyepiece with revolving pointer, supplied in both diagonal and vertical viewing tubes
- Accepts optional #965-160 eyepiece reticle
- Vertical and 30° inclined tubes mounted on 360° rotating head for ease of use
- Vertical tube has diopter adjustment, positioned low for easier camera mounting, using optional accessory #930-028 video c-mount
- DIN standard, achromatic, parfocalled, parcentered, and color-coded: 4X (0.10 N.A.), 10X (0.25 N.A.), and 40XR (0.65 N.A.) objectives
- 3-hole nosepiece is ball-bearing mounted for more precise alignment, has positive click stops
Illumination
- Built-in LED illumination, delivers greater light and longer life than standard 20 W tungsten bulb Virtually no base heat. 50,000 hour rated bulb
- Base mounted on/off switch, heavy-duty 3-wire cord
Focusing
- Separate low position coarse and fine focusing controls
- Stage moves up or down, eyepiece and body remain fixed
- Slip clutch prevents damage to focusing system
- Tension adjustment eliminates stage drift
- Safety rack stop prevents damage to slides and objective lenses
Stage
- Large 110 x 120 mm (4 3/8 x 4 3/4 in.) stage, with locked-on spring mounted stage clips, is drilled and tapped to accept optional mechanical stage (Model 139-MS)
- Built-in 0.65 NA condenser lens
- Calibrated 5-hole disc diaphragm
Specifications
| None | |
| 10X | |
| LED | |
| 132-CLED | |
| 130 Series | |
| Widefield |
| Wi-Fi | |
| Dual View | |
| 40X, 100X, 400X | |
| Achromat (4X, 10X, 40X) | |
| Compound Microscope |