missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dual-Purpose Pipets

Catalog No. p-164364
Change view
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
0.25 mL
0.3 mL
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
10 mL
Accuracy:
±0.003 mL
±0.006 mL
±0.01 mL
±0.02 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy
1138233H 2.5 mL ±0.01 mL
1138233E 0.5 mL ±0.006 mL
1138233F 1 mL ±0.006 mL
1138233A 0.1 mL ±0.003 mL
1138233M 10 mL ±0.01 mL
1138233J 3 mL ±0.01 mL
1138233L 5 mL ±0.02 mL
1138233B 0.2 mL ±0.003 mL
1138233C 0.25 mL ±0.003 mL
1138233G 2 mL ±0.006 mL
1138233D 0.3 mL ±0.003 mL
1138233K 4 mL ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 1138233H
Only null left

Dual-purpose pipets

  • Borosilicate glass, permanent amber markings, Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Capacity marked below mouthpiece

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out (upper graduation) and To Contain (lower graduation).

Specifications

Accuracy ±0.01 mL
Material Borosilicate Glass
Volume (English) 0.08 oz.
Volume (Metric) 2.5 mL
Type Dual Purpose Pipet