missing translation for 'onlineSavingsMsg'
Learn More

Dual Lens Magnifiers

Catalog No. S19230B
Change view
Click to view available options
Magnification:
3x, 6x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S19230B 3x, 6x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S19230B Supplier Customer Channels Group (Ccg) Supplier No. LER2046

Ten versatile plastic magnifiers.

  • Feature 3X and 6X magnifications
  • Measure: 1.75 in. (4.4cm) diameter
  • Grades K+

Order Info

Ten per pack

Specifications

Magnification 3x, 6x
Product Type Magnifier, Dual Lens
Diameter (Metric) Outer 4.44 cm
Material Plastic
Diameter (English) Outer 1.75 in.