missing translation for 'onlineSavingsMsg'
Learn More

Poltex Combo Eyewear/Ear Plug Bulk Dispenser

Catalog No. p-7139324
Encompass
Change view
Click to view available options
Mounting:
Keyhole Slots
Magnetic
Includes:
Mounting Hardware
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Includes
22000271 Keyhole Slots Mounting Hardware
22000272 Magnetic Mounting Hardware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22000271 Supplier Poltex Supplier No. BLKEYEEARW
Only null left

Combo bulk eyewear/ear plug dispenser holds and dispenses protective eyewear and ear plugs in separate compartments.

  • Holds and dispenses eyewear/ear plugs
  • Sliding lid on top helps to prevent dust accumulation
  • Durable PETG construction
  • Wall-mountable with powerful magnets or keyhole slots (mounting hardware not included)
  • Tape-mount sign holder sleeves on select models
  • Dimensions 8 x 18.5 x 13.3 in.

Specifications

Depth (English) 8 in.
Depth (Metric) 20.3 cm
For Use With (Application) Holds and Dispenses Eyewear and Ear Plugs
Height (English) 13.3 in.
Height (Metric) 33.7 cm
Holds Ear plugs and eyewear
Width (Metric) 46.9 cm
Width (English) 18.5 in.
Product Type Combo eyewear/Ear plug bulk dispenser
Disposable Reusable
Material PETG
Mounting Keyhole Slots
Includes Mounting Hardware
Show More Show Less