missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DSC 5+ Differential Scanning Calorimeter

Catalog No. p-200055546
Change view
Click to view available options
Operation:
Automatic
Manual
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Operation
01338205 Manual
01338204 Automatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01338205 Supplier Mettler Toledo™ Supplier No. 30877113

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Differential scanning calorimetry (DSC) measures enthalpy changes in a material due to changes in physical and chemical properties as a function of temperature or time. The DSC 5+ sets the new standard, delivering a superior performing and more productive DSC.

  • FlexMode™: choose power compensation or heat flux mode
  • Power compensation: provides outstanding resolution for separating close-lying effects
  • MultiSTAR™ sensor with 136 thermocouples: exceptional sensitivity for the measurement of weak effects
  • Patented electrical heat flow adjustment: saves time and ensures excellent measurement accuracy
  • Time-saving FlexCal™ adjustment: guarantees accurate results under all measurement conditions
  • Innovative robot with gas-purged sample chamber: protects samples from the environment and operates reliably around the clock
  • Unrivalled modular concept: tailor-made solutions for current and future needs
  • Huber cooling system required for use with the DSC 5+ (item #30857474 or 30857475)

Note: This is a configurable instrument; additional METTLER TOLEDO accessories and software are required. Please contact your local Fisher Scientific Sales Representative to discuss the best configuration for your application.

Specifications

Product Type Differential Scanning Calorimeter
Depth (English) 22 in.
For Use With (Application) Melting Behavior, Crystallization and Nucleation, ad Polymorphism, Phase Diagrams and Composition, Glass Transitions, Curing, Stability, Effects of Plasticizers, Reaction and Transition Enthalpies, Heat Capacity and Heat Capacity Changes
Height (English) 36 in.
Operation Manual
Precision ± 0.2 K
Temperature Range (Metric) -150°C to 700°C
Width (English) 22 in.