missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Drying Rack Replacement Basket
GREENER_CHOICE

Catalog No. 03448348
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03448348 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03448348 Supplier Heathrow Scientific™ Supplier No. 120792

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement drying baskets for the Lab Drying Rack Set

  • Drying Basket to keep small items and slotted to hold pipettes safe while drying

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Labware
Material Plastic
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Drying Rack
Dimensions (L x W x H) 5.6 x 2.7 x 2.0 in.
Length (Metric) 14.2 cm
Length (English) 5.6 in.
Width (English) 2.7 in.
Height (English) 2 in.
Product Type Basket
Diameter (Metric) Inner 10 cm
Shelves None
Height (Metric) 5 cm
Array 1 x 1
Width (Metric) 6.9 cm
Show More Show Less