missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies Drying/Draining Rack

Catalog No. S82850
Change view
Click to view available options
Positions:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S82850 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S82850 Supplier United Scientific Supplies Supplier No. 81741

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Drying/Draining Rack features removable pins for easy storage and cleaning.

  • The ABS plastic draining rack provides an excellent option for post-wash draining of tubes, cylinders, and bottles.
  • Rack stands 20 in. tall x 14 in. wide.
  • The back plate has 20 holes into which 5 in. pegs are tightened with the help of screw-nuts.
  • Also includes two holes so the rack can be mounted on a wall.
  • The bottom of the rack features a wastewater tray and drain.

Specifications

Autoclavable Not Autoclavable
Color Blue/White
Holds Tubes
Material ABS
Positions 20
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Glassware
Size 14 x 20 in. (W x H)
Dimensions (L x W) 20 x 14 in.
Length (Metric) 35.5 cm
Includes Rack, pins, draining tray
Product Type Drying Rack
Shelves None
Height (Metric) 50.8 cm
Array 4 x 5
Width (Metric) 35.5 cm
Show More Show Less