missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Dry Scroll Pump

Catalog No. 01670500
Change view
Click to view available options
Capacity (Metric):
6 m³/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01670500 6 m³/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670500 Supplier BUCHI Supplier No. 11068158

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

nXDS is a dry scroll pump offering pumping speeds of 6 m³/h, combined with lower ultimate pressures, lower power consumption, and lower noise levels than other pumps.

  • Oil-free, intelligent control functions, and long service intervals ensure a low cost of ownership, making it an idea pump for freeze drying

Specifications

Type Benchtop Freeze Dryer
Capacity (Metric) 6 m³/hr.
No. of Shelves 0
Temperature Range (Metric) Ambient to -105°C
Material Stainless Steel
Plug Type North America
Voltage 220/240 V