missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Dry-Keeper™ Stackable Desiccator Cabinet
Description
Stackable compact cabinet desiccators
- High-impact polystyrene storage cabinets protect contents from humidity.
- Pull-down door slides into lower compartment underneath the cabinet.
- May be stacked five high for maximum use of dry storage space.
- Small stackable desiccator cabinet:
- Transparent for easy viewing of contents.
- Ready-to-use jar of desiccant silica gel included.
- Door secures closed with two roller latches.
- Interior volume: 0.14 cu. ft.
- Dimensions (L x W x H): 8.25 x 8.88 x 6.75 in. (21 x 22 x 17 cm).
- Medium stackable desiccator cabinet:
- Smoke-tint helps protect light sensitive contents.
- Two adjustable perforated shelves can be set at 4 heights.
- Includes small desiccant tray.
- Door secures closed with roller latch.
- Interior volume: 0.35 cu. ft.
- Dimensions (L x W x H): 10 x 10 x 10 in. (25 x 25 x 25 cm).
Specifications
Specifications
| Color | Transparent |
| Cabinet Style | Vertical (Stacking) |
| Material | Polystyrene |
| Product Type | Desiccator |
| Door Style | Pull-down gasketed |
| For Use With (Application) | Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters |
| Holds | 13 Cans |
| Includes | Small desiccant tray, smoke tint, two roller latches |
| No. of Shelves | 2 Perforated |
| Volume (English) | 0.35 cu. ft. |
| Show More |