missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Dry-Keeper™ Stackable Desiccator Cabinet
Stackable compact cabinet desiccators
Supplier: Bel Art™ H420530000
Description
Stackable compact cabinet desiccators
- High-impact polystyrene storage cabinets protect contents from humidity.
- Pull-down door slides into lower compartment underneath the cabinet.
- May be stacked five high for maximum use of dry storage space.
- Small stackable desiccator cabinet:
- Transparent for easy viewing of contents.
- Ready-to-use jar of desiccant silica gel included.
- Door secures closed with two roller latches.
- Interior volume: 0.14 cu. ft.
- Dimensions (L x W x H): 8.25 x 8.88 x 6.75 in. (21 x 22 x 17 cm).
- Medium stackable desiccator cabinet:
- Smoke-tint helps protect light sensitive contents.
- Two adjustable perforated shelves can be set at 4 heights.
- Includes small desiccant tray.
- Door secures closed with roller latch.
- Interior volume: 0.35 cu. ft.
- Dimensions (L x W x H): 10 x 10 x 10 in. (25 x 25 x 25 cm).
Chemical Identifiers
| Transparent | |
| Polystyrene | |
| Pull-down gasketed |
| Vertical (Stacking) | |
| Desiccator | |
| Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters |
Specifications
| Transparent | |
| Polystyrene | |
| Pull-down gasketed | |
| 6 Cans | |
| 0.14 cu. ft. | |
| 8.8 in. | |
| 8.2 in. | |
| 6.62 in. |
| Vertical (Stacking) | |
| Desiccator | |
| Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters | |
| Ready-to-use jar of desiccant silica gel, two roller latches | |
| 8.8 x 8.2 in. (22.3 x 20 cm) | |
| 22.3 cm | |
| 20 cm | |
| 17 cm |