missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dry Field Mapping Kit

Catalog No. S12984
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12984 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12984 Supplier Eisco™ Supplier No. PH0918DFM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Makes the learning the concepts of electric fields easy. With the Dry Field Mapping Kit, students use the conductive paper that comes with the kit to draw any electrode configuration and then test it with an included battery.

  • Ideal experiment for visualizing the electric field
  • Easy to find the electric field around any conducting shape
  • Conducive paper allows probing of equipotential lines with multimeter (not included)
  • Comes with instructions
  • Multi-meter and D-cell battery not included

Specifications

Description Mapping Kit
Shape Rectangular
For Use With (Application) Visualizing electric fields
Grade 9 to 12
Color Black
Product Type Dry Field Mapping Kit
Includes Conductive paint, conductive and non-conductive graph paper, D-cell battery holder, corkboard, push pins, circle template, and 4 colored leads with alligator clips
Length (English) 14 in.
Length (Metric) 355.6 mm
Weight (Metric) 2 kg
Width (English) 11 in.
Weight (English) 4.6 lb.
Width (Metric) 279.4 mm
Quantity 1
Age 8+
Show More Show Less