Learn More
Thermo Scientific™ Dry-Bags™ Peristaltic Pump
Description
Conform to ISO precision standards and provide precise speed control for filling and dispensing Dry-Bags using the Thermo Scientific™ Dry-Bags™ Peristaltic Pump, a lightweight, easy-to-use and quick-to-set-up digital peristaltic pump unit and pump head.
- Use the broad range of remote control options, ideal for automated process applications.
- Automate dispensing with programmable options by volume, time, or scheduled delays between cycles.
- Control pump flow direction and speed accurately and reliably with digital RPM display accurate to ±0.1% (ISO conformity); commonly used control symbols on the keypad help indicate functions available.
- Create quiet, maintenance-free reliability with a brushless motor.
- Optimize system accuracy by calibrating the pump while in process and storing the calibration setting; one calibration per tubing size can be stored in the system's memory.
- Display multiple languages for global use.
- Minimize downtime with low maintenance and ability to change tubing in less than 30 seconds.
- Protect unit operations with a splash-resistant front panel.
- Operate the pump anywhere in the world with universal voltage.
Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Certifications/Compliance | ETL, cETL, CE, RoHS |
| Display Type | LED |
| Includes | Pump, Pump Head |
| Material | ABS (Case), Powder Coated Aluminum (Case) |
| Model | 1300-3600 |
| Overall Length (English) | 13 in. |
| Overall Width (English) | 8 in. |
| Overall Height (English) | 8 in. |
| Shipping Weight (English) | 20 lb. |
| Shipping Weight (Metric) | 9.07 kg |
| Show More |