missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Wiretrol™ II Calibrated Micropipets

Catalog No. 211762A
Change view
Click to view available options
Volume (Metric):
1 to 5 μL
10 and 20 μL
100 and 200 μL
5 and 10 μL
Color:
Blue
Orange
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
211762A 1 to 5 μL White
211762C 10 and 20 μL Orange
211762B 5 and 10 μL White
211764A 100 and 200 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 211762A Supplier Drummond™ Supplier No. 50002005
Edge

missing translation for 'validMainframeMsg'

Includes

Each case comes with handy dispenser cap, handle, and two stainless-steel plungers: one full length, plus one short length for noncontact delivery

Accept both high- and low-viscosity liquids, including corrosives

  • Deliver within 1%
  • One-handed operation
  • Similar to Wiretrol I micropipets, except each pipet has two capacities, thus two easy-to-read volume lines (21-176-2A has six capacities, six lines) that won't wash off
  • Micropipets 21-176-2D, 21-176-3A and 21-176-4A have PTFE-resin tips on plunger

Compliance

Calibrated To Contain.

Specifications

Accuracy ±1%
Calibration To Contain
Material Glass
For Use With (Application) For a wide variety of applications, Wiretrol™ will accept both high and low viscosity liquids including corrosives
Includes Handy dispenser cap, handle, two Stainless Steel plunger one full length, plus one short length for noncontact delivery, standard length and short length plungers
Color White
Volume (Metric) 1 to 5 μL
Type Wiretrol™ II Calibrated Micropipet