missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Ideal for handling dangerous materials
Supplier: Drummond™ 1000010064
Includes: Bulb assembly.
Description
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated To Contain definite volume from end to end.
Specifications
| ±1% | |
| N/A | |
| N/A | |
| Glass | |
| Bulb assembly | |
| 10 μL | |
| Microcaps™ Micropipet |
| To Contain | |
| N/A | |
| N/A | |
| For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities | |
| 2.51 in. | |
| 64 mm | |
| Single-use |