missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Microcap™ Disposable Micropipets
Description
- Precision-bore glass capillary tubes
- Disposable microcaps
- With spotting holder and bulb dispenser
Specifications
Specifications
| Diameter (English) Inner | 0.0039 in. |
| Diameter (English) Outer | 0.021 in. |
| Diameter (Metric) Inner | 0.09 mm |
| Diameter (Metric) Outer | 0.53 mm |
| Material | Glass |
| For Use With (Application) | For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities |
| Includes | Spotting holder and bulb dispenser |
| Length (English) | 1.25 in. |
| Volume (Metric) | 0.5 μL |
| Length (Metric) | 32 mm |
| Show More |