missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Portable Pipet-Aid Pipette Controller Accessory, Charger
Description
- 110V (8.7V/8mA)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Type | Charger |
| For Use With (Equipment) | Original Portable Pipet-Aid, Portable Pipet-Aid XP2 |
| Voltage | 110 V |
| Amperage | 8mA |