missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Capillary Tubes

Catalog No. 0503020
Change view
Click to view available options
Diameter (English) Inner:
0.01 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
0503020 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0503020 Supplier Drummond™ Supplier No. 1000800/12
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tube, Capillary, Drummond Scientific; Fire polished; ID x L, 0.4 x 75mm; Wall thickness, 0.2mm

  • Fire polished capillary tubes
  • ID x L, 0.4 x 75mm
  • Wall thickness, 0.2mm
  • Tubes are open on both ends

Specifications

Description Wall Thickness: 0.2mm
Diameter (English) Inner 0.01 in.
Diameter (Metric) Inner 0.4 mm
Length (English) 2.95 in.
Length (Metric) 75 mm
Type Capillary Tube