missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Calibrated Micropipets

Catalog No. 2118020
Change view
Click to view available options
Volume (Metric):
1 to 5 μL
5 μL
10 μL
20 μL
40 μL
44.7 μL
50 μL
75 μL
100 μL
200 μL
Color:
Black
Blue
Green
Orange
Purple
Purple/Green
Red
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
2118020 44.7 μL Purple/Green
2118019 200 μL Red
2118012 5 μL White
2118011 1 to 5 μL White
2118013 10 μL Orange
2118014 20 μL Black
2118015 40 μL Yellow
2118017 75 μL Purple
2118016 50 μL Green
2118018 100 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 2118020 Supplier Drummond™ Supplier No. 2000044H

Anticoagulant treatment for clinical applications

  • Ideal for liquid transfer work
  • Fire polished
  • Accuracy ±0.5%
  • Color coded
  • Use heparinized 44.7μL pipet for blood transfer work
  • Available in sizes from 1 to 200μL

Order Info

Supplied in pack of 250 micropipets

Specifications

Accuracy ±0.5%
Calibrated Yes
Material Glass
For Use With (Application) Anticoagulant treatment for clinical applications, ideal for liquid transfer applications
Includes 250 pipets and one 15 in. aspirator tube
Color Purple/Green
Volume (Metric) 44.7 μL
Type Calibrated Micropipet