missing translation for 'onlineSavingsMsg'
Learn More

Drucker™ Horizon™ Clinical Centrifuge 642B

Catalog No. 22029379
Change view
Click to view available options
Capacity:
6 x 3 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22029379 6 x 3 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22029379 Supplier Drucker™ Supplier No. 00016009001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Horizon™ Clinical Centrifuge 642B is a single-speed, horizontal centrifuge that uses less than 1 sq. ft. of counter space.

  • Horizontal six-place rotor centrifuge, with electronic timer
  • 6 capacity, up to 16 x 100 mm or 10 mL
  • Push-button operation/safety lid-lock.
  • Positive Lid Latching: Firm mechanical latching of the lid prevents the escape of debris
  • Clear Shatter Proof Lid: Allows for safe sample observation and optical calibrations
  • Reinforced Side Walls: Glass fiber reinforced nylon and high impact polycarbonate provide dual layers of safety protection
  • UL/CSA compliant
  • Rotors: 3380 rpm/1600 x g, horizontal
  • Includes: 6-Place Horizontal Rotor, universal tube holders, and 2 year warranty

Compliance

UL/CSA Compliant

Specifications

Description Horizontal Centrifuge, Timer, Up to 10 mL Tubes
Includes Rotor, Tube Holders
Capacity 6 x 3 to 10 mL
Max. RCF 1,600 x g
Max. Speed 3,380 rpm
Refrigerated No
Profile (Acceleration/Braking) Acceleration: 15 sec., Deceleration: 80 sec.
Electrical Requirements 115 V ±10, 60 Hz
Warranty 2 Years
Product Line 600 Series
Height (English) Exterior 8.75 in.
Height (Metric) Exterior 22 cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 36 cm
Safety Features Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Side Walls
Timer Mechanical
Width (English) Exterior 11.75 in.
Width (Metric) Exterior 30 cm
Rotor 6-place Horizontal
Wattage 165 W
Controller Type Timer
Ventilated Yes
Weight (English) 11 lb.
Weight (Metric) 5 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Maximum Force Range 1,000 to 1,999 x g
Rotor Included Yes
Dimensions (HWD) 8.75 x 11.75 x 14 in. (22.2 x 29.8 x 35.6 cm)
Drive System AC
Net Weight 11 lb. (5 kg)
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 115 V
Product Type Centrifuge, Fixed Angle
Display Type Color Graphic Display
Show More Show Less