missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drosophila Bottles

Catalog No. AS359
Change view
Click to view available options
Bottom Shape:
Round
Square
Capacity (English):
6 oz.
8 oz.
Material:
Polyethylene
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Shape Capacity (English) Material
AS359 Square 6 oz. Polyethylene
AS115 Round 6 oz. Polypropylene
AS355 Square 6 oz. Polypropylene
AS117 Round 8 oz. Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AS359
Only null left

Wide base/narrow top design prevents fly meal from falling out when bottle is turned upside down

Drosophila bottles are available in transparent, autoclavable polypropylene and non-autoclavable polyethylene. The bottle openings are designed to accept standard paper lids, foam plugs, cotton balls and Buzz Plugs.

Round-Bottom Bottles

  • Polypropylene
  • Single use or autoclave for reuse
Square-Bottom Bottles
  • Available in polypropylene or polyethylene
  • Polypropylene provides good transparency and can be autoclaved for reuse or disposed of after single use

Specifications

Height (Metric) 103 mm
Material Polyethylene
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Type Stock Bottle
Color Transparent
Width (Metric) 57 mm
Bottom Shape Square
Capacity (English) 6 oz.
Capacity (Metric) 177 mL
Height (English) 4 in.
Length (Metric) 57 mm
Length (English) 2.24 in.
Width (English) 2.24 in.
Show More Show Less