missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Dropping Funnel with Glass Key Stopcock
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 25.4 cm |
| Autoclavable | Autoclavable |
| Color | Clear |
| For Use With (Application) | Titration, neutralization |
| Includes | funnel, stopper |
| Quantity | 1 |
| Stopcock | Glass key |
| Stopper Material | Polypropylene |
| Show More |