missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dropping Funnel with Glass Key Stopcock

Catalog No. S89275
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Stopper Number:
19/26
29/32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Stopper Number
S89275 1000 mL 29/32
S89271 50 mL 19/26
S89272 100 mL 19/26
S89273 250 mL 29/32
S89274 500 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S89275 Supplier Eisco™ Supplier No. CH0472E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High quality borosilicate 3.3 glass cylindrical dropping funnels with glass key stopcocks and interchangeable polypropylene stoppers

  • Ungraduated dropping funnel
  • Made from high quality borosilicate 3.3 glass
  • Cylindrical shape
  • Includes glass stopcock and interchangeable polypropylene stopper
  • Used for titrations and neutralizations
  • Funnel and stopper both autoclavable
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Capacity (Metric) 1000 mL
    Material Borosilicate Glass
    Height (Metric) 40.1 cm
    Autoclavable Autoclavable
    Color Clear
    For Use With (Application) Titration, neutralization
    Includes funnel, stopper
    Quantity 1
    Stopcock Glass key
    Stopper Material Polypropylene
    Stopper Number 29/32
    Product Type Cylindrical Dropping Funnel
    Show More Show Less