missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Dropper Assembly with Squeeze Bulb and Glass Pipette

Catalog No. 01259124
Change view
Click to view available options
Thread Size (Metric):
02 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
01259124 02 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01259124 Supplier Qorpak™ Supplier No. 502252
Only null left

Dropper assemblies are ideal for dispensing controlled amounts of liquid.

  • 7 x 58 mm straight point glass pipette
  • Fits bottle neck size 20 - 400
  • 12 bags of 12 pipettes per case
  • Perfect fit for 0.5 oz French square glass bottles

Specifications

Color Black
Description 20-400 black PP dropper assembly, black cap black bulb, dropper length 7x58 straight point glass pipette
For Use With (Application) Dispensing liquid
Material Glass, Polypropylene
No. per Case 144
No. per Pack 12
Packaging Bagged 12/bag
Screw Color Black
Screw Material Polypropylene
Sterility Non-sterile
Thread Size (Metric) 02 mm
Neck Finish 20-400
Disposable Reusable
Product Type Dropper Assembly
Autoclavable Not Autoclavable
Show More Show Less