missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Dropper Assemblies

Catalog No. S24589
Change view
Click to view available options
Diameter (Metric) Outer:
7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S24589 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24589 Supplier GSC Go Science Crazy Supplier No. 4053DDZ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For 1 ounce bottles. GSC International Dropper Assemblies are made of clear glass

  • Bulbs made from synthetic material
  • Latex free
  • Available for different cap size

Specifications

Description Cap size: 20/400
Diameter (Metric) Outer 7 mm
Material Glass
Color Clear
Length (Metric) 76 mm
Type Dropper Assembly