missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drop In Epoxy Resin Sink

Catalog No. 06000454
Change view
Click to view available options
Width (English):
18 in.
24 in.
25 in.
28 in.
Depth (English):
15 in.
16 in.
Height (English):
8 in.
10 in.
11 in.
11.8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Height (English)
06000454 24 in. 16 in. 8 in.
06000453 18 in. 15 in. 11 in.
06000455 25 in. 15 in. 10 in.
06000456 28 in. 15 in. 11.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000454
Only null left

Includes

Tail Piece and Strainer

Drop In Epoxy Resin Sinks is chemically resistant, comes with coved corners and is pitched to the drain.

  • Drop in epoxy resin sink with coved corners
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Color Black
Material Epoxy
Type Drop-in Tub Sink
Includes Tail Piece and Strainer
No. of Compartments 1
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 8 in.
Height (Metric) 20.3 cm
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Weight (English) 48 lb.
Weight (Metric) 21.8 kg
Show More Show Less